24" High Yellow Metal Counter Height Stool w/Back

  • Mfr # CH-31320-24GB-YL-GG

  • Zoro # G3603588


product price:  $80.75
/ea
Free Shipping & Returns

Key Features

Backrest
Curved Back with Vertical Slat
Frame Material
Metal
Seat Material
Galvanized Steel, Plastic
Material
Metal, Galvanized Steel
Weight Capacity
500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-31320-24GB-YL-GG
Zoro #
G3603588
UPC #
889142013648
Country of Origin
China

Dimensions

Seat Height Range
24-1/4"
Length
20
Height
39.25
Width
17.75

Details

Backrest
Curved Back with Vertical Slat
Frame Material
Metal
Seat Material
Galvanized Steel, Plastic
Material
Metal, Galvanized Steel
Weight Capacity
500 lb.
Caster Type
Plastic Glides
Color
Yellow
Finish
Powder-Coated
Capacity
500
Seat Color
Yellow

Description

Yell Metal Outdoor Stool,24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.