24" Round Black Metal Framed Accent Wall Mirror

  • Mfr # RH-M003-RD60MB-BK-GG

  • Zoro # G503614640


product price:  $95.45
/ea
Free Shipping & Returns

Key Features

Weight
7
Overall Width
24
Material
Aluminum, Glass
Overall Length
1.125
Overall Height
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RH-M003-RD60MB-BK-GG
Zoro #
G503614640
UPC #
840196320571
Country of Origin
China

Dimensions

Overall Width
24
Overall Length
1.125
Overall Height
24

Details

Weight
7
Material
Aluminum, Glass
Color
Black

Description

Whether you're updating your space or moving to a new one, gather natural light and make any room in your home seem bigger with this round wall mount mirror. The modern design boasts a slim, oxidized black aluminum frame that lends an aged look to blend in almost any decor. Silver backed 4mm glass provides high reflectivity for a distortion-free image. Modern mirrors are safety-minded for a better fit in homes with children and pets. Shatterproof backing technology ensures the glass stays put in case of accidental breakage to prevent cuts to small feet or paws. The waterproof and rust-resistant design make this large mirror ideal for use in high humidity areas such as bathrooms, kitchens, and balconies. The mounting hardware is included with your new mirror so you can install it as soon as you receive it. Clean with water followed by a dry cloth to maintain its great looks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.