24" Rustic Brown Wall Mount Coat Rack with Baskets

  • Mfr # HFMHD-GDI-CRE8-902315-GG

  • Zoro # G805950989


product price:  $61.15
/ea

Key Features

Material
Metal, Pine Wood
Hook Height
9.25
Overall Length
5.5
Weight
6.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HFMHD-GDI-CRE8-902315-GG
Zoro #
G805950989
UPC #
196861030246
Country of Origin
China

Dimensions

Hook Height
9.25
Overall Length
5.5

Details

Material
Metal, Pine Wood
Color
Rustic Brown
Weight
6.38

Description

Form meets function in this multipurpose wall mounted storage shelf ideal for your entryway, bedroom, or bathroom. Featuring 3 wire baskets with label slots and 5 suspended adjustable hooks capable of holding up to 10 pounds, finding a dedicated space for your keys, coats, measuring cups, washcloths, and hand towels has never been easier. This mounted shelf also boasts an upper shelf to display photos or decor adding understated elegance to any room. Sturdy, inlayed hanging hardware and included screws and wall anchors allow you to have your go-to shelf up and ready to go in 30 minutes or less. Available in 3 colors, purchase one for every room in your home and get truly organized.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.