24" Rustic Brown Wall Mount Coat Rack with Hooks

  • Mfr # HFKHD-GDI-CRE8-532315-GG

  • Zoro # G406133507


product price: $38.15
/ea

Key Features

Material
Metal, Pine Wood
Overall Length
3.1
Weight
2.42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFKHD-GDI-CRE8-532315-GG
Zoro #
G406133507
UPC #
196861030581
Country of Origin
China

Dimensions

Overall Length
3.1

Details

Material
Metal, Pine Wood
Color
Rustic Brown
Weight
2.42

Description

When space is at a premium vertical storage is essential to keep things neat and tidy as well as adding great style to your entryway, bedroom, or bathroom. This wall mounted storage shelf, featuring 5 rustic double hooks capable of holding up to 10 pounds allows you to hang your keys, umbrellas, or bags on the lower part and coats, scarves, or hand towels on the upper section. This mounted shelf is comprised of solid pine wood and boasts sturdy, inlayed hanging hardware and included screws and wall anchors allow you to have your new wall decor up and ready to go in 30 minutes or less.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.