
24"H Backless Red Metal Counter Height Stool, PK4
Mfr # 4-CH-31320-24-RED-GG
Zoro # G2794156
product price:Â $249.99
/pk 4, $62.50/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel, Plastic
Width
16
Height
24
Weight Capacity
500
Length
16
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-CH-31320-24-RED-GG
Zoro #
G2794156
UPC #
889142015215
Country of Origin
China
Dimensions
Width
16
Height
24
Length
16
Details
Item
Red Backless Metal Stool,24",PK4
Color
Red
Material
Galvanized Steel, Plastic
Weight Capacity
500
Finish
Red Powder Coat
Description
Red Backless Metal Stool,24 In.,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.