24"H White Metal Counter Height Stool w/Back, PK4

  • Mfr # 4-CH-31320-24GB-WH-GG

  • Zoro # G2795328


product price:  $314.99
/pk 4, $78.75/ea
Free Shipping & Returns

Key Features

Color
White
Seat Material
Galvanized Steel, Plastic
Width
17.75
Capacity
500
Height
39.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-CH-31320-24GB-WH-GG
Zoro #
G2795328
UPC #
889142015321
Country of Origin
China

Dimensions

Width
17.75
Height
39.25
Length
20

Details

Item
White Metal Outdoor Stool,24",PK4
Color
White
Seat Material
Galvanized Steel, Plastic
Capacity
500
Finish
White Powder Coat
Seat Color
White

Description

White Metal Outdoor Stool,24 In.,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.