26-1/4" L, Plastic, Aluminum, Gray Bath Transfer Bench

  • Mfr # DC-HY3510L-GRY-GG

  • Zoro # G1339528


product price:  $78.65
/ea
Free Shipping & Returns

Key Features

Length
26-1/4"
Material
Plastic, Aluminum
Standards
FDA, FSA
Width
30"
Height
35-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC-HY3510L-GRY-GG
Zoro #
G1339528
UPC #
889142563662
Country of Origin
China

Dimensions

Length
26-1/4"
Width
30"
Height
35-1/2"

Details

Material
Plastic, Aluminum
Standards
FDA, FSA
Color
Gray
Weight Capacity
300 lb.
Item
Gray Bath Transfer Bench

Description

If bathroom safety is your goal at your assisted living facility, then a shower transfer bench should be available to every patient. Transfer chairs allow patients who have trouble with mobility slide their way out of the tub or shower while in a seated position. Suitable for any bathroom, the back installs on either side of the arm. If you plan on traveling, take your bath bench with you to feel at ease at your destination. The shower seat includes drainage holes to provide a better sitting experience allowing soapy water to drain through. Minimize buildup with a water based cleaner. Provide extra security to ease fearful patients who've fallen in the past with an FDA approved tub bench with rubber feet to prevent the bath chair from shifting. Don't risk slipping when a transfer bench chair makes it so easy to transition in and out of the shower.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.