28" SQ Lt Gray Steel Patio Table - Event Table
Mfr # CO-5-SIL-GG
Zoro # G3605283
product price: $96.85
/ea
Free Shipping & Returns
Key Features
Length
28
Height
28.25
Material
Steel
Width
28
Finish
Gray Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CO-5-SIL-GG
Zoro #
G3605283
UPC #
889142057529
Country of Origin
China
Dimensions
Length
28
Height
28.25
Width
28
Details
Material
Steel
Color
Light Gray
Finish
Gray Powder Coat
Capacity
150
Description
Light Gray Patio Table,28SQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.