28" Square Black Steel Patio Table with 4 Chairs
Mfr # CO-28SQ-03CHR4-BK-GG
Zoro # G3604909
product price:Â $321.99
/ea
Free Shipping & Returns
Key Features
Features
Plastic Floor Glides
Resistant To
Weather Resistant
Type
Perforated
Weight Capacity
150 lb
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CO-28SQ-03CHR4-BK-GG
Zoro #
G3604909
UPC #
889142087823
Country of Origin
China
Dimensions
Height
28 1/4 in
Depth
28 in
Width
28 in
Chair Seat Depth
17 in
Chair Width
21 in
Seat Height
17 1/4 in
Chair Back Height
17 1/4 in
Chair Seat Width
15 1/2 in
Table Height
28 1/4 in
Chair Depth
24 in
Chair Height
32 1/4 in
Chair Back Width
16 in
Tabletop Thickness
1 in
Table Width
28 in
Table Length
28 in
Description
Square Patio Table Set, Chair Seat Material Metal, Includes Umbrella Hole No, Number of Chairs 4, Table Diameter Not Applicable, Table Height 28 1/4 in, Table Weight 18 lb, Tabletop Color Black, Tabletop Material Metal, Chair Seat Color Black, Chair Weight Capacity 300 lb, Includes Umbrella No Umbrella, Table Frame Material Metal, Table Length 28 in, Table Shape Square, Assembly Unassembled, Chair Depth 24 in, Chair Height 32 1/4 in, Chair Width 21 in, Chair Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.