Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28" Square Coral Steel Folding Patio Table

  • Mfr # CO-1-RED-GG

  • Zoro # G3605338


product price: $93.55
/ea
Free Shipping & Returns

Key Features

Finish
Pink Powder Coat
Color
Coral
Material
Steel
Width
28
Length
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO-1-RED-GG
Zoro #
G3605338
UPC #
889142057277
Country of Origin
China

Dimensions

Width
28
Length
28
Height
28

Details

Item
Red Folding Patio Table,28SQ
Finish
Pink Powder Coat
Color
Coral
Material
Steel
Capacity
150

Description

Red Folding Patio Table,28SQ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products