Shop FLASH FURNITURE
See all product information
Create Account
29.5 in W, 59 in L, 14.5 in H, Beechwood, Birch Plywood, Beech
- Mfr # MK-ME088013-GG
- Zoro # G008389418
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Width
29.5 in
Length
59 in
Height
14.5 in
Tabletop Material
Beechwood, Birch Plywood
Tabletop Color
Beech
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MK-ME088013-GG
- Zoro #
- G008389418
- UPC #
- 196861037948
- Country of Origin
- Indonesia
Dimensions
- Width
- 29.5 in
- Length
- 59 in
- Height
- 14.5 in
Details
- Tabletop Material
- Beechwood, Birch Plywood
- Tabletop Color
- Beech
Description
Encourage interaction between the young learners in your classroom with this half circle wooden activity table. Kid-friendly, rounded edges reduce accidental injury while the neutral tone blends in any decor and helps kiddos focus on the task at hand. This activity table serves as a play, dining, or craft space and comfortably accommodates up to 4 children. Comprised of a an ultra strong Greenguard Certified engineered wood tabletop and beechwood legs, this school table can support up to 300 lbs. static weight. Available in 3 height sizes, these activity tables can accommodate kids from preschool through 2nd grade. The easy clean surface is low maintenance and assembly takes less than 30 minutes for quick use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.