Shop FLASH FURNITURE
See all product information
29.5 in W, 59 in L, 23 in H, Beechwood, Birch Plywood, Steel, Beech/White
Mfr # MK-ME088020-GG
Zoro # G508389420
product price:Â $389.99
/ea
Free Shipping & Returns
Key Features
Width
29.5 in
Length
59 in
Height
23 in
Tabletop Material
Beechwood, Birch Plywood, Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MK-ME088020-GG
Zoro #
G508389420
UPC #
196861038211
Country of Origin
Indonesia
Dimensions
Width
29.5 in
Length
59 in
Height
23 in
Details
Tabletop Material
Beechwood, Birch Plywood, Steel
Tabletop Color
Beech/White
Description
Encourage interaction between the young learners in your classroom with this half circle wooden adjustable height activity table. Kid-friendly, rounded edges help reduce accidental injuries while the neutral tone, available in 2 finishes, blends in any decor to help kiddos focus on the task at hand. This activity table serves as a play, dining, or craft space and comfortably accommodates up to 4 children. Comprised of an ultra strong Greenguard Certified engineered wood tabletop and powder coated metal height adjustable legs that adjust in 1in increments up to 9 inches, this school table can support up to 300 lbs. static weight and accommodates kids from preschool to 2nd grade. These activity tables feature adjustable floor glides that provide a level work surface and prevent damage to indoor hard flooring surfaces. The easy clean surface is low maintenance and assembly takes less than 35 minutes for quick use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.