2PK 26" Gray Faux Linen Armless Counter Stool
- Mfr # AY-1026H-26-GYFAB-GG
- Zoro # G905369612
product price:Â
$
355.99
/pk of 2, $178.00/ea
Free Shipping & Returns
Key Features
Seat Material
Foam, Nylon, Plywood, Polyester, Steel
Seat Color
Gray Faux Linen
Length
23
Height
39
Capacity
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AY-1026H-26-GYFAB-GG
- Zoro #
- G905369612
- UPC #
- 840196379425
- Country of Origin
- China
Dimensions
- Length
- 23
- Height
- 39
- Width
- 19.5
Details
- Seat Material
- Foam, Nylon, Plywood, Polyester, Steel
- Seat Color
- Gray Faux Linen
- Capacity
- 300
- Finish
- Black Powder Coat
Description
Add trending style and elegance to your home or business with this set of 2 commercial grade stools available in bar and counter heights. Boasting soft faux linen upholstery, these high back 26" counter stools will be a hit in any environment. The contoured back and high density foam padding ensure your guests will want to linger over drinks in the hotel bar or dinner at their favorite spot. Strength and durability are key in the hospitality industry as well as the home and this pair of counter stools features both. Powder coated steel frames and integrated footrests allow these upholstered stools to hold up to 300 lbs. static weight. Adjustable floor protector glides keep your hard flooring surfaces free from damage and assembly is quick and easy with the included tools and instructions. Wipe with a dry cloth to keep your new counter height chairs looking brand new.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.