
2PK 30" High Green Metal Barstool with Slat Back
Mfr # 2-CH-61200-30-GN-GG
Zoro # G2786718
product price:Â $269.99
/pk 2, $135.00/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Width
15.5
Height
43
Weight Capacity
500
Finish
Green Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-CH-61200-30-GN-GG
Zoro #
G2786718
UPC #
889142066163
Country of Origin
China
Dimensions
Width
15.5
Height
43
Length
20
Details
Item
Green Metal Outdoor Stool,30",PK2
Color
Green
Material
Galvanized Steel
Weight Capacity
500
Finish
Green Powder Coat
Description
Green Metal Outdoor Stool,30 In.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.