2PK 30" High Silver Metal Barstool with Slat Back

  • Mfr # 2-CH-61200-30-SIL-GG

  • Zoro # G2786499


product price: $269.99
/pk 2, $135.00/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Width
15.5
Height
43
Weight Capacity
500
Length
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-CH-61200-30-SIL-GG
Zoro #
G2786499
UPC #
889142066194
Country of Origin
China

Dimensions

Width
15.5
Height
43
Length
20

Details

Item
Silver Metal Outdoor Stool,30",PK2
Color
Silver
Material
Galvanized Steel
Weight Capacity
500
Finish
Silver Powder Coat

Description

Silver Metal Outdoor Stool,30 In.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.