2PK 30"H Black-Gold Metal Barstool with Slat Back
- Mfr # 2-CH-61200-30-BQ-GG
- Zoro # G2786657
product price:Â
$
269.99
/pk of 2, $135.00/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Width
15.5
Height
43
Weight Capacity
500
Length
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-CH-61200-30-BQ-GG
- Zoro #
- G2786657
- UPC #
- 889142066156
- Country of Origin
- China
Dimensions
- Width
- 15.5
- Height
- 43
- Length
- 20
Details
- Item
- Black Metal Outdoor Stool,30",PK2
- Color
- Black-Antique Gold
- Material
- Galvanized Steel
- Weight Capacity
- 500
- Finish
- Black Powder Coat
Description
Black Metal Outdoor Stool,30 In.,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.