Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2PK Black Outdoor Barstools with Flex Material

  • Mfr # 2-JJ-092H-GG

  • Zoro # G7626430


product price: $181.99
/pk 2, $91.00/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Fabric, Metal, Plastic, Polyester, PVC, Steel
Width
22
Height
50
Length
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-JJ-092H-GG
Zoro #
G7626430
UPC #
889142898917
Country of Origin
China

Dimensions

Width
22
Height
50
Length
26

Details

Color
Black
Material
Fabric, Metal, Plastic, Polyester, PVC, Steel
Finish
Black Powder Coat
Weight Capacity
352

Description

Furnish your outdoor space with this patio bar stool that coordinates well with our glass bar height metal patio bar table. Use this barstool with back as additional outdoor seating around your deck and patio when you have gatherings. As an added bonus these stackable patio stools stack up to 4 high for storage. The patio dining stool is very comfortable in a textilene upholstery that is breathable to keep you cool during the hot summer months. The sling style stool with footrest provides a comfortable resting place for your feet, while the arms relieve pressure from your upper body. Place these patio stools around your outdoor bar while you wait for a drink or the food to come off the grill. Whether you have a backyard with a pool or green space these outdoor barstools will add attractive seating for your family and guests to enjoy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.