2PK Black Padded Metal Folding Chair-1" Thick Seat, 2PK

  • Mfr # DPI903F-BLKBLK-2

  • Zoro # G703530535


product price:  $101.99
/pk 2, $51.00/ea
Free Shipping & Returns

Key Features

Weight Capacity
300
Overall Width
18.5
Finish
Black Powder Coat
Overall Length
20
Material
Fabric, Foam, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPI903F-BLKBLK-2
Zoro #
G703530535
UPC #
889142945994
Country of Origin
China

Dimensions

Overall Width
18.5
Overall Length
20
Overall Height
30

Details

Weight Capacity
300
Finish
Black Powder Coat
Material
Fabric, Foam, Steel
Color
Black Fabric/Black Frame
Style
Folding Chair

Description

These durable black padded folding chairs provide a comfortable seating option that's simple to store and easy to transport. Each black fabric padded folding chair features a sturdy 7/8-in. round, 18 gauge steel construction with a 1-in. padded seat and 3/4-in. padded back. These metal folding chairs include a triple riveted U-brace design and are double hinged on each side for added strength and durability. Each fabric padded metal folding chair meets Fire Retardant standard CA117, providing peace of mind while helping meet regulations. With non-marring glides, these metal folding chairs are well suited for many seating needs where comfort and portability are top priority.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.