Shop FLASH FURNITURE
See all product information
Create Account
2PK Teal High Back Adirondack Chair Cushions
- Mfr # JJ-CSN14501-TL-2-GG
- Zoro # G806006203
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric, Olefin, Polypropylene
Overall Height
2
Overall Width
19.25
Weight
4.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JJ-CSN14501-TL-2-GG
- Zoro #
- G806006203
- UPC #
- 840196398105
- Country of Origin
- China
- Color
- Teal
- Material
- Fabric, Olefin, Polypropylene
- Weight
- 4.2
Dimensions
- Overall Height
- 2
- Overall Width
- 19.25
Description
Your Adirondack chairs will be even more comfortable when you add this set of 2 padded high back cushions. These comfy 2 inch thick foam filled polyester cushions are covered with a water-resistant olefin finish for indoor/outdoor use. An elastic back strap securely fastens these cushions to your patio chairs to ensure they stay in place when you stand or sit. Use a damp cloth to wipe clean or remove the zippered covers to hand wash and air dry for a deeper clean to ensure your cushions look great all season long.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.