3-Drawer Filing Cabinet, Black

  • Mfr # HZ-CHPL-01-BK-GG

  • Zoro # G9071262


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HZ-CHPL-01-BK-GG
Zoro #
G9071262
UPC #
889142556084
Country of Origin
China

Details

Color
Black

Description

You may love your current desk but have nowhere to store your paperwork without cluttering the desktop, insert this locking file cabinet to keep the minimalistic appearance of your modern office desk. This 3-drawer pedestal file cabinet has low set casters to keep up with the needs of a busy worker. The convenience of casters is ideal for employees who regularly file documents, allowing them the option to pull the cabinet near them while monitoring incoming emails. The modern 3-drawer mobile file cabinet has two utility drawers to hold your small office supplies, snacks, vitamins and writing utensils while the hanging file drawer holds letter, legal, A4 and F4 hanging folders. An included pencil tray keeps your small supplies neatly stored and can be used in either of the two utility drawers. Two keys are included to keep in separate locations or as a duplicate for your assistant. Smooth surfaced drawers offer clean sightlines and provide a worry-free solution to loosening handle screws over time. Easily open the drawers with the hidden side handles. Organize your office space with this mobile under desk filing cabinet that comes fully assembled and ready-to-use. This ergonomic filing cabinet is a smart solution for any workplace whether used for heavy-duty daily filing or the casual user.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.