3-Seater Convertible Canopy Patio Swing / Bed

  • Mfr # TLH-007-BN-GG

  • Zoro # G2120077


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Polyester, Steel
Finish
Black Powder Coat
Overall Width
86
Capacity
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLH-007-BN-GG
Zoro #
G2120077
UPC #
889142923749
Country of Origin
China

Dimensions

Overall Width
86
Overall Height
68
Overall Length
48

Details

Color
Brown
Material
Polyester, Steel
Finish
Black Powder Coat
Capacity
800

Description

Take some time to unwind with a cool drink and let the rhythmic motion of this covered patio swing lull you into relaxation. An adjustable polyester canopy will allow you to decide how much sunlight you receive while the removeable back and seat cushions will keep you comfortable. If you feel like hanging out with friends and family, the quality steel frame is capable of holding up to 800 pounds and will comfortably seat up to 3 adults. Are you ready for some alone time? Curl up with a good book or recline the back and attach it to the frame to make a flat bed for an afternoon nap in the fresh air. The rich brown fabric of the canopy and cushions pairs nicely with the black frame finish and the two neutrals complement each other to create a sophisticated look for your outdoor space. Fixed plastic floor glides will allow the set to move easily and the polyester material is easily cleaned with a water based cleaner for easy maintenance. Reduce stress and make the most of your evenings and weekends with this patio porch swing that is sure to become your go-to seat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.