Zoro Homepage

30" Black Backless Metal Stool

  • Mfr # CH-31320-30-BK-WD-GG

  • Zoro # G7817061


product price: $94.35
/ea
Free Shipping & Returns

Key Features

Finish
Powder-Coated
Material
Wood
Weight Capacity
500 lb.
Backrest
Backless
Frame Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-31320-30-BK-WD-GG
Zoro #
G7817061
UPC #
889142500018
Country of Origin
China

Dimensions

Seat Height Range
30"

Details

Color
Black
Finish
Powder-Coated
Material
Wood
Weight Capacity
500 lb.
Backrest
Backless
Frame Material
Metal
Caster Type
Plastic Glides
Seat Material
Wood

Description

Backless Metal Stool,30In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.