30" Black LeatherSoft Barstool with Wooden Legs
- Mfr # AY-1928-30-BK-GG
- Zoro # G105369733
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Black/Walnut
Seat Material
Beechwood, Foam, Metal, Plywood, Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AY-1928-30-BK-GG
- Zoro #
- G105369733
- UPC #
- 840196379326
- Country of Origin
- China
- Seat Color
- Black/Walnut
- Seat Material
- Beechwood, Foam, Metal, Plywood, Polyurethane
Description
Bring your home or business into the 21st century with the modern trendy style of this commercial grade stool available in bar and counter heights. Covered in soft and durable LeatherSoft upholstery and boasting soft bronze accents on the legs and footrest, the minimalist style of this mid-back 30" barstool is sure to be an asset in any decor. The contoured back, integrated arms, and high density foam padding give your guests the ultimate place to relax and unwind.
Great style paired with superior strength and durability make this bar stool a must-have for both business and home environments. Solid beechwood legs paired with powder coated steel bracing that doubles as a footrest allow this upholstered stool to hold up to 300 lbs. static weight. Floor protector glides keep your hard flooring surfaces free from damage and assembly takes less than 30 minutes with the included tools and instructions. Wipe with a dry cloth to keep your new bar height chairs looking brand new.
Great style paired with superior strength and durability make this bar stool a must-have for both business and home environments. Solid beechwood legs paired with powder coated steel bracing that doubles as a footrest allow this upholstered stool to hold up to 300 lbs. static weight. Floor protector glides keep your hard flooring surfaces free from damage and assembly takes less than 30 minutes with the included tools and instructions. Wipe with a dry cloth to keep your new bar height chairs looking brand new.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.