30" Black Metal Bar Stool-Black Poly Seat, 4PK

  • Mfr # 4-ET-31320-30-BK-R-PL2B-GG

  • Zoro # G006015951


product price:  $313.99
/pk 4, $78.50/ea
Free Shipping & Returns

Key Features

Overall Height
30.75 in
Overall Width
17 in
Overall Length
17 in
Capacity
440 lb
Material
Iron, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-ET-31320-30-BK-R-PL2B-GG
Zoro #
G006015951
UPC #
196861063671
Country of Origin
China

Dimensions

Overall Height
30.75 in
Overall Width
17 in
Overall Length
17 in

Details

Color
Black/Black
Capacity
440 lb
Material
Iron, Metal

Description

Add exciting furniture to your eatery, kitchen, or dining room with these colorful metal bar stools. These industrial style stools conform in modern and traditional spaces. Lower support braces double as a footrests, and floor glides protect your floor by sliding smoothly when you need to move these stools. These classic metal stools look extraordinary when matched with the included colorful polystyrene seats that won't rot, chip, or peel. These bistro stools offer a chic option in contrast to conventional wood seating and are built for indoor use. These space-saving stools with tapered frames stack up to 10 high for storage. Plastic bumper guards protect the seats while the stools are stacked. The poly resin seats attach to the preassembled seats in minutes and cleanup is easy with water and a neutral detergent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.