
30 H, 51.5 W X Engineered Wood: Medium Density Fiberboard, Steel, Black
Mfr # NAN-RS-G1030-BK-GG
Zoro # G100974369
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Overall Width
51.5
Overall Height
30
Material
Engineered Wood: Medium Density Fiberboard, Steel
Weight
37
Overall Length
23.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NAN-RS-G1030-BK-GG
Zoro #
G100974369
UPC #
889142609735
Country of Origin
China
Dimensions
Overall Width
51.5
Overall Height
30
Overall Length
23.75
Details
Color
Black
Material
Engineered Wood: Medium Density Fiberboard, Steel
Weight
37
Capacity
150
Description
Add personality to your gaming setup with this ergonomic gaming desk with sleek black frame. For excitable players, this game station has a cup holder to prevent accidental spills. For those that game at home or are professional game testers in an office, gaming desks and chairs are essential for daily gamers. The multi-function workstation powers you through game sessions and work demands on a sturdy z-shape frame. Reduce clutter on the worksurface by feeding cords through the two provided grommets. Always know where your headset is by placing on the headset hook in between games. Upgrade the gamer or salesman in your home or office with this computer gaming desk. Complete your gaming setup with our Gaming Chair Racing Office Ergonomic Computer PC Chairs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.