This item is Discontinued.

Flash Furniture 30" High Aged Kelly Blue-Teal Metal Barstool, PK4 4-ET-BT3503-30-KB-GG

This item is Discontinued.

Flash Furniture

30" High Aged Kelly Blue-Teal Metal Barstool, PK4 (Discontinued)

Mfr # 4-ET-BT3503-30-KB-GG
Zoro # G2795818
UPC # 889142044154
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4-ET-BT3503-30-KB-GG
Zoro #
G2795818
UPC #
889142044154
Country of Origin
China

Dimensions

Overall Height
30
Overall Width
17

Details

Color
Kelly Blue-Teal
Finish
Blue Powder Coat
Capacity
500
Material
Iron, Plastic
Item
Distressed Blue-TL Metal Stool,PK4

Description

Distressed Blue-TL Metal Stool,PK4, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.