Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" High Backless Distressed Copper Metal Barstool

  • Mfr # ET-BT3503-30-COP-GG

  • Zoro # G3616370


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Overall Height
30
Overall Width
17
Color
Copper
Finish
Copper Powder Coat
Capacity
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET-BT3503-30-COP-GG
Zoro #
G3616370
UPC #
889142024552
Country of Origin
China

Dimensions

Overall Height
30
Overall Width
17
Seat Height Range
30"

Details

Color
Copper
Finish
Copper Powder Coat
Capacity
500
Material
Iron, Plastic
Weight Capacity
500 lb.
Caster Type
Plastic Glides
Seat Material
Metal
Backrest
Backless
Frame Material
Metal

Description

Distressed Copper Metal Stool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.