30" High Backless Distressed Yellow Metal Barstool

  • Mfr # ET-BT3503-30-YL-GG

  • Zoro # G3616641


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Overall Height
30
Overall Width
17
Color
Yellow
Finish
Yellow Powder Coat
Capacity
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET-BT3503-30-YL-GG
Zoro #
G3616641
UPC #
889142024620
Country of Origin
China

Dimensions

Overall Height
30
Overall Width
17
Seat Height Range
30"

Details

Color
Yellow
Finish
Yellow Powder Coat
Capacity
500
Material
Iron, Plastic
Caster Type
Plastic Glides
Weight Capacity
500 lb.
Frame Material
Metal
Seat Material
Metal
Backrest
Backless

Description

Distressed Yellow Metal Stool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.