30" High Black-Gold Metal Barstool with Slat Back
Mfr # CH-61200-30-BQ-GG
Zoro # G3605651
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Width
15.5
Height
43
Finish
Black Powder Coat
Caster Type
Glides
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-61200-30-BQ-GG
Zoro #
G3605651
UPC #
889142059899
Country of Origin
China
Dimensions
Width
15.5
Height
43
Seat Height Range
30-1/4"
Length
20
Details
Color
Black-Antique Gold
Material
Galvanized Steel
Finish
Black Powder Coat
Caster Type
Glides
Weight Capacity
500
Frame Material
Metal
Backrest
Vertical Slat Back
Seat Material
Metal
Description
Antiq Metal Outdoor Stool,30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.