30" High Blue Metal Barstool with Slat Back

  • Mfr # CH-61200-30-BL-GG

  • Zoro # G3605749


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Width
15.5
Height
43
Caster Type
Glides
Seat Height Range
30-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-61200-30-BL-GG
Zoro #
G3605749
UPC #
889142059882
Country of Origin
China

Dimensions

Width
15.5
Height
43
Seat Height Range
30-1/4"
Length
20

Details

Color
Blue
Material
Galvanized Steel
Caster Type
Glides
Frame Material
Metal
Weight Capacity
500
Backrest
Vertical Slat Back
Seat Material
Metal
Finish
Blue Powder Coat

Description

Blue Metal Outdoor Stool,30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.