Shop FLASH FURNITURE
See all product information
Create Account
30" High Blue Metal Indoor-Outdoor Barstool
- Mfr # CH-31320-30GB-BL-GG
- Zoro # G3605819
product price:Â
$
76.49
/ea
Key Features
Material
Galvanized Steel, Plastic
Width
17.75
Height
45.25
Weight Capacity
500
Seat Height Range
30-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH-31320-30GB-BL-GG
- Zoro #
- G3605819
- UPC #
- 889142013716
- Country of Origin
- China
- Color
- Blue
- Material
- Galvanized Steel, Plastic
- Weight Capacity
- 500
- Seat Material
- Metal
- Finish
- Powder-Coated
- Frame Material
- Metal
- Backrest
- Curved Back with Vertical Slat
- Caster Type
- Plastic Glides
Dimensions
- Width
- 17.75
- Height
- 45.25
- Seat Height Range
- 30-1/4"
- Length
- 20
Description
Blue Metal Outdoor Stool,30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.