Shop FLASH FURNITURE
See all product information
Create Account
30" High Green Metal Indoor-Outdoor Barstool, PK4
- Mfr # 4-CH-31320-30GB-GN-GG
- Zoro # G2794804
product price:Â
$
335.99
/pk of 4, $84.00/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel, Plastic
Width
17.75
Height
45.25
Weight Capacity
500
Length
20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4-CH-31320-30GB-GN-GG
- Zoro #
- G2794804
- UPC #
- 889142015468
- Country of Origin
- China
Dimensions
- Width
- 17.75
- Height
- 45.25
- Length
- 20
Details
- Item
- Green Metal Indoor-Outdoor Barstool,PK4
- Color
- Green
- Material
- Galvanized Steel, Plastic
- Weight Capacity
- 500
Description
Green Metal Indoor-Outdoor Barstool,PK4, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.