30" High No Back Yellow Metal Barstool Square Seat
Mfr # CH-31320-30-YL-GG
Zoro # G3606150
product price:Â $58.29
/eaKey Features
Overall Height
30
Overall Width
17
Finish
Yellow Powder Coat
Capacity
500
Material
Galvanized Steel, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-31320-30-YL-GG
Zoro #
G3606150
UPC #
889142014164
Country of Origin
China
Dimensions
Overall Height
30
Overall Width
17
Seat Height Range
30"
Details
Color
Yellow
Finish
Yellow Powder Coat
Capacity
500
Material
Galvanized Steel, Plastic
Backrest
Backless
Frame Material
Metal
Seat Material
Metal
Caster Type
Plastic Glides
Weight Capacity
500 lb.
Description
Yell Backless Metal Stool,30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.