30 in D X Walnut, 70 in W X

  • Mfr # GC-M-BLK-180-WLN-GG

  • Zoro # G411664904


product price:  $997.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
70 in
Overall Depth
30 in
Color
Walnut
Shape
Rectangle
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GC-M-BLK-180-WLN-GG
Zoro #
G411664904
UPC #
196861040689
Country of Origin
China

Dimensions

Overall Width
70 in
Overall Depth
30 in

Details

Color
Walnut
Shape
Rectangle
Frame Material
Steel
Weight Capacity
300 lb
Tabletop Material
Engineered Wood

Description

Give teachers and office workers alike a dedicated space for their tasks that is both functional and professional with this commercial grade double pedestal desk. Featuring a 1 thick long-lasting laminate top, steel frame, and 5 locking drawers with ball bearing drawer slides, this multipurpose desk will stand up to the rigors of daily use. The premium materials allow this metal and wood desk to hold up to 300 lbs. static weight while the self-leveling floor glides ensure a level work surface. Assembly takes 30 minutes or less and a damp cloth is all that is needed to maintain the appearance of this must-have work space.


  • •Contemporary 30x70 Commercial Grade Single Pedestal Desk with Drawers
  • •Walnut Desktop Finish
  • •1" Thick Laminate Desktop Work Surface
  • •Integrated Modesty Panel
  • •Steel Frame and Side Panels
  • •5 Locking Drawers with Ball Bearing Slides and 2 Included Keys
  • •300 LBS. Static Weight Capacity
  • •Assembles in Under 30 Minutes
  • •Wipe Clean with a Damp Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.