30 in D X White Oak, 47.75 in W X
- Mfr # GC-M-BLK-173-WHTOAK-GG
- Zoro # G511664859
Key Features
Specifications
Details
- MFR #
- GC-M-BLK-173-WHTOAK-GG
- Zoro #
- G511664859
- UPC #
- 196861040351
- Country of Origin
- China
- Color
- White Oak
- Shape
- Rectangle
- Weight Capacity
- 300 lb
- Tabletop Material
- Engineered Wood
- Frame Material
- Steel
Dimensions
- Overall Width
- 47.75 in
- Overall Depth
- 30 in
Description
Give teachers and office workers alike a dedicated space for their tasks that is both functional and professional with this commercial grade right side single pedestal desk. Featuring a 1 thick long-lasting laminate top, steel frame, and 3 locking drawers with ball bearing drawer slides, this multipurpose desk will stand up to the rigors of daily use. The premium materials allow this metal and wood desk to hold up to 300 lbs. static weight while the self-leveling floor glides ensure a level work surface. Assembly takes 30 minutes or less and a damp cloth is all that is needed to maintain the appearance of this must-have work space.
- •Contemporary 30x48 Commercial Grade Single Pedestal Desk with Drawers
- •White Oak Desktop Finish
- •1" Thick Laminate Desktop Work Surface
- •Integrated Modesty Panel
- •Steel Frame and Side Panels
- •3 Locking Drawers with Ball Bearing Slides and 2 Included Keys
- •300 LBS. Static Weight Capacity
- •Assembles in Under 30 Minutes
- •Wipe Clean with a Damp Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.