
30" Ladder Back Restaurant Stool
Mfr # XU-DG697BLAD-BAR-BURV-GG
Zoro # G3643138
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Color
Burgundy Vinyl Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel, Foam
Seat Material
Vinyl
Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-DG697BLAD-BAR-BURV-GG
Zoro #
G3643138
UPC #
812581016840
Country of Origin
China
Dimensions
Seat Height Range
31"
Details
Color
Burgundy Vinyl Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel, Foam
Seat Material
Vinyl
Frame Material
Metal
Caster Type
Plastic Glides
Item
Restaurant Stool,Ladder Back,Burg Seat
Weight Capacity
500 lb.
Backrest
Ladder Back
Description
Restaurant Stool,Ladder Back,Burg Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.