30" Round Gold Metal Framed Accent Wall Mirror

  • Mfr # RH-M003-RD76BB-GD-GG

  • Zoro # G103614651


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Weight
11.5
Overall Width
30
Overall Height
30
Material
Aluminum, Glass
Overall Length
1.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RH-M003-RD76BB-GD-GG
Zoro #
G103614651
UPC #
840196320564
Country of Origin
China

Dimensions

Overall Width
30
Overall Height
30
Overall Length
1.125

Details

Weight
11.5
Material
Aluminum, Glass
Color
Gold

Description

Whether you're updating your space or moving to a new one, gather natural light and make any room in your home seem bigger with this round wall mount mirror. The modern design boasts a slim, oxidized gold aluminum frame that lends an aged look to blend in almost any decor. Silver backed 4mm glass provides high reflectivity for a distortion-free image. Modern mirrors are safety-minded for a better fit in homes with children and pets. Shatterproof backing technology ensures the glass stays put in case of accidental breakage to prevent cuts to small feet or paws. The waterproof and rust-resistant design make this large mirror ideal for use in high humidity areas such as bathrooms, kitchens, and balconies. The mounting hardware is included with your new mirror so you can install it as soon as you receive it. Clean with water followed by a dry cloth to maintain its great looks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.