Zoro Homepage

30" Round White Steel Folding Patio Table

  • Mfr # CO-4-WH-GG

  • Zoro # G3607593


product price: $93.95
/ea
Free Shipping & Returns

Key Features

Width
30
Material
Steel
Height
28
Finish
White Powder Coat
Length
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO-4-WH-GG
Zoro #
G3607593
UPC #
889142057482
Country of Origin
China

Dimensions

Width
30
Height
28
Length
30

Details

Item
White Folding Patio Table,30RD
Material
Steel
Color
White
Finish
White Powder Coat
Capacity
150

Description

White Folding Patio Table,30RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.