
30" Silver Metal Stool-Gray Poly Seat
Mfr # CH-31320-30-SIL-PL2G-GG
Zoro # G706016005
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Overall Height
30.75 in
Overall Width
17 in
Overall Length
17 in
Capacity
500 lb
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-31320-30-SIL-PL2G-GG
Zoro #
G706016005
UPC #
196861049576
Country of Origin
India
Dimensions
Overall Height
30.75 in
Overall Width
17 in
Overall Length
17 in
Details
Color
Silver/Gray
Capacity
500 lb
Material
Galvanized Steel
Description
Upgrade the seating in your restaurant, eatery or home with this colorful stackable bar stool boasting an all-weather poly resin seat. This space-saving stool is stackable making it great for storing and features a backless, lightweight design that allows easy movement from inside areas to the patio or sidewalk to enjoy nice weather. A powder coated, galvanized steel frame with cross bracing underneath the seat adds extra stability, holds up to 500 lbs. static weight, and features plastic caps that prevent the finish from scratching when stacked. These dining stools may be stacked from 4-8 chairs high for storage and the legs have protective floor glides that prevent damage to flooring. The polystyrene seats attach quickly to the preassembled chair and cleanup is quick and easy with water and a neutral detergent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.