Zoro Homepage

30" Square Butcher Block Style Table Top

  • Mfr # XU-BB30SQ-GG

  • Zoro # G9196348


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Size
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-BB30SQ-GG
Zoro #
G9196348
UPC #
889142938392
Country of Origin
China

Dimensions

Size
30"

Description

Add distinct aesthetic to your restaurant, bar, hospitality dining space, or home with the unmatched look of a butcher block top. Environmental-friendly, the durably crafted solid wood table top showcases the beauty of multiple wood types. The heavy-duty thick top will last you for as long as your restaurant is open for business. Use a damp cloth followed by a dry cloth to keep your top spotless. Bring warmth to your dining room with a kitchen butcher block top. Multi-variations in the color add dimension to this smooth tabletop. Complete your round wood dining table with a 22" x 22" table x-base or 18" round table base. Designed to deliver long-lasting performance for a first-rate dining experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.