
30" Teal Metal Bar Stool-Teal Poly Seat, 4PK
Mfr # 4-ET-31320-30-TL-R-PL2C-GG
Zoro # G106016032
product price:Â $313.99
/pk 4, $78.50/ea
Free Shipping & Returns
Key Features
Overall Height
30.75 in
Overall Width
17 in
Overall Length
17 in
Capacity
440 lb
Material
Iron, Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-ET-31320-30-TL-R-PL2C-GG
Zoro #
G106016032
UPC #
196861063701
Country of Origin
China
Dimensions
Overall Height
30.75 in
Overall Width
17 in
Overall Length
17 in
Details
Color
Teal/Teal-Blue
Capacity
440 lb
Material
Iron, Metal
Description
Add exciting furniture to your eatery, kitchen, or dining room with these colorful metal bar stools. These industrial style stools conform in modern and traditional spaces. Lower support braces double as a footrests, and floor glides protect your floor by sliding smoothly when you need to move these stools. These classic metal stools look extraordinary when matched with the included colorful polystyrene seats that won't rot, chip, or peel. These bistro stools offer a chic option in contrast to conventional wood seating and are built for indoor use. These space-saving stools with tapered frames stack up to 10 high for storage. Plastic bumper guards protect the seats while the stools are stacked. The poly resin seats attach to the preassembled seats in minutes and cleanup is easy with water and a neutral detergent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.