30.25 H, 45.25 W X Black

  • Mfr # BLN-X40D1904-BK-GG

  • Zoro # G903530526


product price: $430.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Width
45.25
Overall Height
30.25
Color
Black
Material
Carbon Fiber, Foam, Laminate, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill
Weight
93
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLN-X40D1904-BK-GG
Zoro #
G903530526
UPC #
889142608134
Country of Origin
China

Dimensions

Overall Width
45.25
Overall Height
30.25

Details

Color
Black
Material
Carbon Fiber, Foam, Laminate, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill
Weight
93
Weight Capacity
280

Description

You're going to enjoy playing on this high-performance racing gaming chair with massaging lumbar and slide-out footrest. This modern gaming chair is paired with an ergonomic gaming desk. with an adjustable and removable headrest pillow and massaging lumbar pillow. For maximum support this office chair with footrest engages by pulling the loop then flipping the footrest up to elevate your feet and has a separate lever to recline the back 87° ~ 145°. Plug in the 3 foot USB cord to get a relaxing massage from the lumbar pillow. This PC gaming desk has a spacious, lightweight carbon fiber top with 2 cable management grommets, that lends superior strength and prevents rust and corrosion while the low thermal expansion properties preserve fiber integrity to extend the lifetime of the desktop. Always know where your headset is with the included headrest hook while you keep your desktop and pc gaming keyboard clear of accidental spills by placing hot and cold beverages in the cup holder. Your online followers will know that you're serious when they see you in your reclining gaming chair with footrest.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.