30.375 H, 55.125 W X Black

  • Mfr # BLN-X40D1904L-BK-GG

  • Zoro # G403530545


product price:  $458.99
/ea
Free Shipping & Returns

Key Features

Overall Width
55.125
Overall Height
30.375
Color
Black
Material
Foam, Laminate, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill
Weight
96.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLN-X40D1904L-BK-GG
Zoro #
G403530545
UPC #
889142606987
Country of Origin
China

Dimensions

Overall Width
55.125
Overall Height
30.375

Details

Color
Black
Material
Foam, Laminate, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane, PVC, Twill
Weight
96.6
Weight Capacity
280

Description

You're going to enjoy playing on this high-performance racing gaming chair with massaging lumbar and slide-out footrest. This modern gaming chair is paired with an ergonomic gaming desk. with an adjustable and removable headrest pillow and massaging lumbar pillow. For maximum support this office chair with footrest engages by pulling the loop then flipping the footrest up to elevate your feet and has a separate lever to recline the back 87° ~ 145°. Plug in the 3 foot USB cord to get a relaxing massage from the lumbar pillow. The black top extra large gamers table features a removable mouse pad top, can hold up to two monitors and has two grommets for cable management. Always know where your headset is with the included headrest hook while you keep your desktop and pc gaming keyboard clear of accidental spills by placing hot and cold beverages in the cup holder. Your online followers will know that you're serious when they see you in your reclining gaming chair with footrest.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.