Shop FLASH FURNITURE

30"x24" Tabletop, Seamless Surface Technology, Gray Faux Concrete with 22x22 Black Bar Height X-Base

  • Mfr # ST-REC2430-CMGY-T2222B-GG
  • Zoro # G222936504

product price: 
$
283.99
/ea
Free Shipping & Returns

Key Features

Width
29-3/4 in
Length
23-3/4 in
Height
42 in
Capacity
300 lbs
Color
Gray Faux Concrete/Black Base
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ST-REC2430-CMGY-T2222B-GG
Zoro #
G222936504
UPC #
889142912941
Country of Origin
Malaysia
Capacity
300 lbs
Color
Gray Faux Concrete/Black Base
Material
Cast Iron, High Density Fiberboard, Iron, Laminate (High Pressure), Steel

Dimensions

Width
29-3/4 in
Length
23-3/4 in
Height
42 in

Description

Elevate your commercial or hospitality space with this 30" x 24", high-performance indoor gray faux concrete tabletop with included bar height base, designed to combine sleek aesthetics with unmatched durability. The premium TopGuard High Pressure Laminate (HPL) surface wraps seamlessly over the edges, offering a high-end look without the maintenance. No visible seams, no peeling or chipping edges, just smooth continuity that enhances every dining environment. Built on a robust 0.7" hardboard core, the tabletop offers long-lasting structural integrity and supports up to 300 lbs. of static weight. Paired with a black cast iron bar height 22" x 22" crisscross base, it’s a stable, stylish solution for restaurants, cafes, and hospitality spaces that demand strength without compromising style. With resistance to heat and spills, this table is ideal for busy establishments. Easy to install, clean, and maintain, it includes mounting hardware for a secure setup. Whether you're outfitting a sunny hotel patio or an event venue, this table offers the look of luxury and the resilience of commercial-grade design.


  • Commercial 30" x 24" Indoor Table with Crisscross Base
  • Seamless TopGuard High Pressure Laminate Tabletop in Gray Faux Concrete
  • Seamless Edge Design Prevents Chipping and Peeling
  • 1.5 Inch Thick Top with 0.7" Hardboard Core
  • Black 22" x 22" Crisscross Cast Iron Bar Height Base
  • Heat And Moisture Resistant For Indoor Use
  • Adjustable Floor Glides for a Stable Wobble-Free Dining Surface
  • Assembled Easily with Included Tabletop Hardware and Instructions
  • Use Tabletop Screws Only To Avoid Damage to the Surface
  • Wipes Clean With Damp Cloth And Mild Non Abrasive Cleaner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products