
30x60 Table Black Umbrella Top/Black Steel Frame
Mfr # JJ-T146120-BKBK-GG
Zoro # G308579496
product price:Â $351.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
Key Features
Capacity
500 lbs
Length
60 In
Width
30 In
Material
Polystyrene, Stainless Steel, Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JJ-T146120-BKBK-GG
Zoro #
G308579496
UPC #
196861107610
Country of Origin
China
Dimensions
Length
60 In
Width
30 In
Height
30 In
Details
Capacity
500 lbs
Material
Polystyrene, Stainless Steel, Steel
Color
Black
Description
Instantly up your commercial or residential outdoor dining or lounge spaces with the upmarket look of this 30 x 60 all-weather dining table with umbrella hole. The slatted poly resin top paired with a steel frame lends a contemporary yet rustic look to any decor from industrial to farmhouse. Create a fun spot to have drinks or dinner for 6 in your outdoor patio dining areas. Designed to stand up to the rigors of the hospitality industry, as well as busy households, this commercial table boasts a polystyrene top that will not rot, chip or peel with an umbrella hole that can be used with multiple umbrellas and bases while the 20 gauge steel frame holds up to 300 lbs. static weight capacity. Stainless steel hardware is rust resistant making this patio table ideal for year round use both indoors and out. Assembly takes less than 10 minutes with the included tools and cleanup is a snap with a damp cloth for quick seating turnaround. Adjustable floor glides ensure a stable, level surface and protect your indoor flooring from damage. Pair this table with other sizes or shapes in our collection for a cohesive look throughout your home or business.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.