31.25 H, 24 W X Laminate, Steel, Natural

  • Mfr # 5-FD-DESK-GG

  • Zoro # G406427842


product price:  $522.99
/pk 5, $104.60/ea
Free Shipping & Returns

Key Features

Overall Width
24
Overall Height
31.25
Finish
Black Metal
Material
Laminate, Steel
Weight
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-FD-DESK-GG
Zoro #
G406427842
UPC #
196861044281
Country of Origin
China

Dimensions

Overall Width
24
Overall Height
31.25
Length
18

Details

Finish
Black Metal
Color
Natural
Material
Laminate, Steel
Weight
120
Weight Capacity
300

Description

If you need a sturdy addition to the classroom, a dedicated workspace for homeschooling and homework, or a place for the little ones to play school then this set of 5 Student Desks with Metal Book Boxes is just the ticket.
The high pressure laminate top is .625 inches thick with a black lacquer edge treatment for safety. Under the desktop is a spacious, heavy-duty, black metal book box with ample room for books, papers, and other supplies. The one-of-a-kind crisscross tubular frame ensures stability and the legs are height adjustable to fit students of all sizes. Adjustable nylon glides keep the desk from wobbling on uneven surfaces and protect your floors by sliding smoothly when you need to move them.
These open front book box desks are recommended for students from elementary through high school.


  • 20.5"W x 15"D x 5.25"H Black Metal Book Box
  • Designed for plenty of leg room with wide and adjustable legs
  • Silver Powder Coated Lower Legs, Black Upper Frame Finish
  • Specialty Crafted Crisscross Frame attaches to book box at 5 points and offers superior stability
  • Adjustable Nylon Glides protect flooring
  • Made to last design with some assembly required
  • Set of 5 Open Front Desks for classroom or remote learning from home

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.