31.5" Round Glass Metal Table with 4 Metal Chairs

  • Mfr # TLH-072RD-017CBK4-GG

  • Zoro # G3626767


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Color
Clear/Black
Height
28 in
Construction
Glass, Metal
Diameter
31 1/2 in
Weight Capacity
352 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TLH-072RD-017CBK4-GG
Zoro #
G3626767
UPC #
889142061588
Country of Origin
China

Dimensions

Height
28 in
Diameter
31 1/2 in
Chair Seat Depth
14 in
Seat Height
17 in
Chair Depth
24 in
Chair Width
21 1/2 in
Chair Height
28 1/2 in
Table Diameter
31 1/2 in
Chair Back Height
15 1/2 in
Tabletop Thickness
3/16 in
Table Height
28 in
Chair Seat Width
16 3/4 in
Chair Back Width
12 in

Details

Color
Clear/Black
Construction
Glass, Metal
Item
Round Patio Table Set
Weight Capacity
352 lb
Resistant To
Weather Resistant
Finish
Powder Coated
Features
Cross Braces, Plastic Floor Glides
Includes
4 Chairs and a Table
Assembly
Unassembled
Tabletop Color
Clear
Chair Seat Color
Black
Chair Frame Material
Metal
Tabletop Material
Glass
Includes Back Cushions
No
Includes Umbrella
No Umbrella
Includes Umbrella Hole
No
Includes Arms
Yes
Chair Finish
Powder Coated
Swivel Chairs
No
Includes Seat Cushions
No
Product Type
Round Patio Table Set
Table Frame Material
Metal
Chair Back Color
Black
Chair Weight Capacity
352 lb
Number of Tables
1
Table Shape
Round
Resistance Properties
Weather Resistant
Chair Weight
63 lb
Chair Seat Material
Metal
Table Finish
Powder Coated
Chair Frame Color
Black
Table Frame Color
Black
Maximum Number of Table Seats
4
Chair Back Material
Metal
Stackable Chairs
Yes
Table Weight Capacity
352 lb
Number of Chairs
4
Table Weight
23 lb

Description

Round Patio Table Set, Chair Seat Material Metal, Includes Umbrella Hole No, Number of Chairs 4, Table Diameter 31 1/2 in, Table Height 28 in, Table Weight 23 lb, Tabletop Color Clear, Tabletop Material Glass, Chair Seat Color Black, Chair Weight Capacity 352 lb, Includes Umbrella No Umbrella, Table Frame Material Metal, Table Length Not Applicable, Table Shape Round, Assembly Unassembled, Chair Depth 24 in, Chair Height 28 1/2 in, Chair Width 21 1/2 in, Chair Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products