31.5 SQ Dining Table Brown Poly Top/Silver Frame

  • Mfr # JJ-T14619-80-BRSL-GG

  • Zoro # G508579487


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Capacity
300 lbs
Width
31.5 In
Height
30 In
Color
Brown/Silver
Length
31.5 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JJ-T14619-80-BRSL-GG
Zoro #
G508579487
UPC #
196861107474
Country of Origin
China

Dimensions

Width
31.5 In
Height
30 In
Length
31.5 In

Details

Capacity
300 lbs
Color
Brown/Silver
Material
Polystyrene, Stainless Steel, Steel

Description

Instantly up your commercial or residential dining or lounge spaces with the upmarket look of this 31.5 square indoor outdoor dining table. The slatted poly resin top paired with a steel frame lends a contemporary yet rustic look to any decor from industrial to farmhouse. Create a cozy spot to have drinks or dinner for 4 in your restaurant or pub or take the fun outdoors to your patio dining areas. Designed to stand up to the rigors of the hospitality industry, as well as busy households, this commercial table boasts a polystyrene top that will not rot, chip or peel and a 20 gauge steel frame that will hold up to 300 lbs. static weight capacity. Stainless steel hardware is rust resistant making this patio table ideal for year round use both indoors and out. Assembly takes less than 10 minutes with the included tools and cleanup is a snap with a damp cloth for quick seating turnaround. Adjustable floor glides ensure a stable, level surface and protect your indoor flooring from damage. Pair this table with other sizes or shapes in our collection for a cohesive look throughout your home or business.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.