32" Black Ladder Back Swivel Metal Barstool

  • Mfr # XU-6F8B-LADSWVL-BLKV-GG

  • Zoro # G3643217


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Color
Black Vinyl Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel, Foam
Seat Material
Vinyl
Frame Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XU-6F8B-LADSWVL-BLKV-GG
Zoro #
G3643217
UPC #
847254056243
Country of Origin
China

Dimensions

Seat Height Range
32"

Details

Color
Black Vinyl Seat/Black Metal Frame
Finish
Powder-Coated
Material
Steel, Foam
Item
Restaurant Stool,Ladder Back,Blk Seat
Seat Material
Vinyl
Frame Material
Metal
Caster Type
Plastic Glides
Weight Capacity
500 lb.
Backrest
Ladder Back

Description

Restaurant Stool,Ladder Back,Blk Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.