Shop FLASH FURNITURE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wood Barstool, Walnut, Ladder Bck, Blk Vny, Seat Height Range: 31-1/2"
- Mfr # XU-DG-W0094BAR-WAL-BLKV-GG
- Zoro # G3645868
product price:Â
$
174.99
/ea
Key Features
Color
Black Vinyl Seat/Walnut Wood Frame
Finish
Walnut Wood
Material
Wood, Foam
Seat Height Range
31-1/2"
Backrest
Solid Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-DG-W0094BAR-WAL-BLKV-GG
- Zoro #
- G3645868
- UPC #
- 847254083874
- Country of Origin
- China
- Color
- Black Vinyl Seat/Walnut Wood Frame
- Finish
- Walnut Wood
- Material
- Wood, Foam
- Backrest
- Solid Back
- Item
- Wood Barstool,Walnut,Ladder Bck,Blk Vnyl
- Weight Capacity
- 800 lb.
- Caster Type
- Plastic Glides
- Seat Material
- Vinyl
- Frame Material
- Wood
Dimensions
- Seat Height Range
- 31-1/2"
Description
Wood Barstool,Walnut,Ladder Bck,Blk Vnyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.